Select Country and Language Canada / French
Changer de pays
4700568F1 | ADTRAN INC

ADTRAN INC | 4700568F1 | 48 Port Managed Layer 3 Gigabit Ethernet Switch with optional 10GigE (16G in ActivChassis mode) uplink module. Includes 48 - Copper Gigabit (1000Base-T) access ports and 2 - High Speed Expansion Slots. Rack or Wall Mount. Includes QoS and VLAN support.

  • Réf. fabricant 4700568F1
  • PART #548103
Description

The NetVanta 1638 is a managed, 48-port, Layer 3, Gigabit Ethernet switch providing advanced access and distribution capabilities for Small to Medium-sized Enterprises (SMEs). With the combination of the advanced multi-layer switching fabric, ActivChassis stacking, high-bandwidth capabilities, and enhanced Quality of Service (QoS) features, the NetVanta 1638 is ideal in Gigabit-to-the-desktop deployments, distributed campus networking, and converged voice and data networks. The switches come with two high-speed option slots that can accommodate up to four 16-Gigabit Ethernet high speed links and can provide up to 128 Gbps of bandwidth between interconnected NetVanta 1600 switches. ActivChassis enables organizations with distributed campus networks to stack and manage up to 8 switches as a single, logical switch spread across a campus up to 6 miles (10,000 meters) apart.

Caractéristiques
  • 48-port, Layer 3, managed Gigabit Ethernet switch with two high speed interface slots
  • Advanced stacking capabilities with ActivChassis
  • Non-blocking, up to 224 Gbps switching capacity
  • Line rate Layer 2 and Layer 3 switching
  • Static routes, RIP V1/V2, OSPF, BGP, and VRRP
  • Field replaceable power supply and fans maximize uptime
  • Desktop security audit
  • DHCP network forensics
  • 802.1Q VLANs, Private VLANs and VLAN assignment via 802.1x
  • Advanced QoS with support for 802.1p and DiffServ prioritization with four queues per egress port
  • Automate actions with Port Scheduler and TCL scripting
  • VoIP ready with LLDP/ LLDP-MED and voice VLANS
  • Business-class security with RADIUS, TACACS+, 802.1x and port security
  • Wi-Fi access controller for centralized management of NetVanta Wireless Access Points (WAPs)
  • Cable diagnostics provides easy to use troubleshooting tools for copper cable
  • Optimized for iSCSI Storage Area Networks (SANs) deployments
  • Familiar CLI and Web GUI
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires