Select Country and Language Canada / French
Changer de pays
4700569F1 | ADTRAN INC

ADTRAN INC | 4700569F1 | NetVanta 1638 48 Port Managed Layer 3 Gigabit PoE Ethernet Switch with optional 10GigE (16G in ActivChassis mode) uplink module. Includes 48 - Copper Gigabit (1000Base-T) access ports, 2 - Hi Speed Expansion Slots. Rack or Wall Mount.

  • Réf. fabricant 4700569F1
  • PART #443962
Design Features: MANAGEABLE
Device Technology: 1000BASET
No Exp Modules/Slots: 1-2
Number of Ports: 25-48
Power Cords: USA
Type of Device: STANDALONE SWITCH
Description

The NetVanta 1638P is a managed, 48-port, Layer 3, Gigabit Ethernet switch providing advanced access and distribution capabilities for Small to Medium-sized Enterprises (SMEs). With the combination of the advanced multi-layer switching fabric, ActivChassis stacking, high-bandwidth capabilities, and enhanced Quality of Service (QoS) features, the NetVanta 1638 is ideal in Gigabit-to-the-desktop deployments, distributed campus networking, and converged voice and data networks.The switches come with two high-speed option slots that can accommodate up to four 16-Gigabit Ethernet high speed links and can provide up to 128 Gbps of bandwidth between interconnected NetVanta 1600 switches. ActivChassis enables organizations with distributed campus networks to stack and manage up to 8 switches as a single, logical switch spread across a campus up to 6 miles (10,000 meters) apart.

Caractéristiques
  • Link aggregation, LLDP and LLDP/MED
  • Support for up to 255 active VLANs
  • Wi-Fi access controller for centralized management of NetVanta wireless access points (WAPs)
  • Recognizable command line interface (CLI) and ease to use Web GUI
  • Cable diagnostics identify cable length and detects shorts or open twisted pair
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires