Select Country and Language Canada / French
Changer de pays
4700630G3SBC | ADTRAN INC

ADTRAN INC | 4700630G3SBC | Access Router with 300 session SBC for large bandwidth throughput with QoS, NAT, Firewall, SBC, & VPN enabled. Includes one WIDE NIM and two NIM slots, three Fast Ethernet ports. Supports up to eight T1s. T1, E1, SHDSL, ADSL, BRI, Analog Modem Modules

  • Réf. fabricant 4700630G3SBC
  • PART #548171
LAN Connectivity: 10/100BASET
Type of Device: ROUTER
Description

NetVanta 4430 including Session Border Controller Feature Pack. Chassis includes 2 10/100/1000BaseT and 1 10/100BaseT Ethernet interfaces, with option module slots for WAN expansion. In addition to stateful inspection firewall, B2BUA, SIP proxy, and full featured business class router, the SBC feature pack includes robust features such as back-to-back user agent, SIP header manipulation and media anchoring for normalization between disparate SIP networks. Supports 300 simultaneous sessions.

Caractéristiques
  • Three-slot, three-Ethernet IP access router for eight T1s of bandwidth or up to a 750Mbps carrier Ethernet connection
  • Dual auto-sensing Gigabit Ethernet interfaces for LAN segmentation
  • CompactFlash slot for auto-provisioning
  • RapidRoute technology for greater performance
  • Stateful inspection firewall for network security
  • Quality of Service (QoS) for delay-sensitive traffic like Voice over IP (VoIP)
  • Optional Voice Quality Monitoring (VQM) and Mean Opinion Score (MOS) prediction
  • Inherent URL filtering
  • VLAN Trunking (802.1Q) for routing between VLANs
  • Optional Virtual Private Network (VPN) for secure corporate connectivity across the Internet
  • Recognizable Command Line Interface (CLI) and intuitive Web-based Graphical User Interface (GUI)
  • Network Address Translation (NAT) conceals private IP addresses
  • Software upgrade for IPSec-based VPN
  • Feature-rich ADTRAN Operating System (AOS)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires