Select Country and Language Canada / French
Changer de pays
47006334G1 | ADTRAN INC

ADTRAN INC | 47006334G1 | NetVanta 6330 modular IP business gateway, 16 FXS

  • Réf. fabricant 47006334G1
  • PART #420880
Design Features: MANAGEABLE
Device Technology: 10/100BASET
No Exp Modules/Slots: 1-2
Number of Ports: 13-24
Power Cords: USA

ADTRAN offers a full line of IP Business Gateways for converged IP networks. The Total Access 900/900e Series is ideal for networks transitioning to VoIP and offers a number of fixed-port configurations. The NetVanta 6310 is an innovative dual-slot modular IP Business Gateway designed for Ethernet-fed WAN or e.SHDSL EFM network applications. The NetVanta 6330 Series Modular IP Business Gateway is designed for use in integrated IP voice and data service offerings to small- to medium-sized businesses, worldwide. With this versatile chassis, carriers can offer a variety of services including cost-effective integrated voice and data over an Ethernet-fed wide area network (WAN) or over low overhead bonded e.SHDSL loops and T1 circuits. The single-slot chassis includes a robust IP router, SIP gateway and dual 10/100BASE-T Ethernet interfaces for routing, DMZ or Ethernet-fed WAN applications. The NetVanta 6355 combines all of the features of the Total Access 900e into a single-chassis with an on-board managed 24-port PoE switch for hosted deployments. All of these platforms provide SIP/MGCP-gateway functionality, support for a number of analog and digital interfaces for existing phone equipment or for the combination of an IP PBX and an analog fax/phone or model. Transparent proxy functionality and remote survivability provide backup capability for phone support in the event of a wide area network (WAN) outage.

  • Modular IP Business Gateway
  • Converged service solutions
  • Modular, single-slot chassis
  • Integral SIP gateway, router and security
  • Supports a variety of network and voice interfaces
  • Dual 10/100BASE-T interfaces for routing, DMZ or Ethernet-fed WAN
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires