Select Country and Language Canada / French
Changer de pays
4700633G1 | ADTRAN INC

ADTRAN INC | 4700633G1 | Router with Octal T1 module (8 T1s) for large bandwidth throughput with services like QoS, NAT, Firewall, SBC, & VPN enabled. Includes one Wide NIM and two NIM slots, three Fast Ethernet ports. T1, E1, SHDSL, ADSL, BRI, Analog Modem Modules

  • Réf. fabricant 4700633G1
  • PART #548173
Description

Access Router designed for Internet access, MPLS, frame relay, Ethernet services, point-to-point, and VPN connectivity. Includes 1 Octal T1/E1 Wide Module. Also includes 2 NIM/DIM slots for existing NIMs and DIMs, 2 integral Gigabit/SFP module slots, and 1 10/100BaseT Ethernet interface.. Features include IP routing, OSPF, BGP, RIP V1 and V2, Static routes, 802.1d Bridging (all protocols), Command Line Interface, Frame Relay and PPP WAN Protocols, SNMP, Telnet, Craft/Console port, TFTP support, st ateful inspection firewall. 1U metal chassis.

Caractéristiques
  • Three-slot, three-Ethernet IP access router for eight T1s of bandwidth or up to a 750Mbps carrier Ethernet connection
  • Dual auto-sensing Gigabit Ethernet interfaces for LAN segmentation
  • CompactFlash slot for auto-provisioning
  • RapidRoute technology for greater performance
  • Stateful inspection firewall for network security
  • Quality of Service (QoS) for delay-sensitive traffic like Voice over IP (VoIP)
  • Optional Voice Quality Monitoring (VQM) and Mean Opinion Score (MOS) prediction
  • Inherent URL filtering
  • VLAN Trunking (802.1Q) for routing between VLANs
  • Optional Virtual Private Network (VPN) for secure corporate connectivity across the Internet
  • Recognizable Command Line Interface (CLI) and intuitive Web-based Graphical User Interface (GUI)
  • Network Address Translation (NAT) conceals private IP addresses
  • Software upgrade for IPSec-based VPN
  • Feature-rich ADTRAN Operating System (AOS)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires