Select Country and Language Canada / French
Changer de pays
4702595G16 | ADTRAN INC

ADTRAN INC | 4702595G16 | Provides protection against electromagnetic surges due to lightning or other types of interference for Ethernet Ports configured for ActivReach with the NetVanta 1535P (1702595G10), when connected to Outside Plant Cabling.

  • Réf. fabricant 4702595G16
  • PART #548129
CCFO Solution: NO
CU Backbone Long Solutn: NO
CU Backbone Short Solutn: NO
Fiber Backbone Solution: NO
Local Solution: NO
Description

Provides protection against electromagnetic surges due to lightning or other types of interference for Ethernet Ports configured for ActivReach with the NetVanta 1535P (1702595G10), when connected to Outside Plant Cabling. Includes 2 - 1702595G16 ActivReach Port Protection Devices for protecting both ends of an Outside Plant installation. Not suitable for use with the ActivReach Media Converter (1702595G12). Not for use with standard Ethernet ports (instead use 4700502G1).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires