Select Country and Language Canada / French
Changer de pays
47602-24E | LEVITON

LEVITON | 47602-24E | 47602-24E Media Versatile Panel Enclosure for low voltage electronics and distribution components for audio, video and home control, 24-Inch

  • Réf. fabricant 47602-24E
  • PART #275532
Color: BLACK
Panel Location: SIDE
Panel Type: SOLID
Type: PANELS
Description

Ideal for custom retrofit and remodel applications, the Media Versatile Panel with 3/4" plywood backing allows an open architecture for consolidating low voltage electronics and distribution components for phone, fax/modem, data, home networking, audio, video and home control. The 24" high cold-rolled steel panel with securable door will accommodate a wide variety of Structured Media Distribution Modules by simply removing the grommets and attaching directly to the plywood backing. The sturdy construction is built to industrial-grade standards, and the panel can be surface mounted or recessed in the wall. (Optional mounting brackets may be used for non-standard stud spacing). Ideal for custom retrofit and remodel applications. Available in black powder coat finish.

Caractéristiques
  • Two oval openings with self-healing foam accommodate cable bundles
  • Six 1" or 1.5" conduit fittings on top and bottom facilitate cable entry and routing
  • Wall-mount or recess. Ideal for new installations or retrofits
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires