Select Country and Language Canada / French
Changer de pays
47603-12M | LEVITON

LEVITON | 47603-12M | 4x12 Telephone Distribution Board on Shelf Bracket

  • Réf. fabricant 47603-12M
  • PART #592379
Number of Pairs: 4
Termination: 110
Caractéristiques
  • Use 4x12 telephone distribution board to distribute up to four telephone lines through 12 telephone connections, making it suitable for phone, fax or modem
  • The board includes a dedicated plastic bracket for essential telephone distribution
  • Boards are designed for easy installation in any Leviton 140, 280 or 420 Structured Media enclosure
  • Links with other distribution boards, modules or panels to expand the system
  • Fits easily into any Leviton Structured Media enclosure or can be used as a stand-alone unit
Spécifications
  • 4x12 Telephone Distribution Board With On-Shelf Bracket
  • Includes: 12 Modular RJ45 Jack Outputs, 4-Pair 110 Type IDC Inputs
  • Bracket Material: ABS Plastic
  • Bracket Color: White
  • Dimension: 5.8 Inch Height x 3.5 Inch Width x 0.063 Inch Depth Board, 6.13 Ih Height x 13.30 Inch Width x 2.28 Inch Depth Bracket
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires