Select Country and Language Canada / French
Changer de pays
47603-18P | LEVITON

LEVITON | 47603-18P | 18-Port Structured Media Panel (18P)

  • Réf. fabricant 47603-18P
  • PART #592380
Category: CATEGORY 5E
Number of Ports: 18
Termination: 110
Caractéristiques
  • Provides two to four lines of service to up to 19 connections when combined with other modules
  • Routes voice and data service to 18 remote locations via 3 Cat5e video and data boards
  • Panel includes a plastic bracket, telephone line distribution module, 3 Cat5e voice and data boards and 18 8-conductor flat telephone patch cords
  • Fits into any Leviton Structured Media enclosure or used as a stand-alone unit
  • Offers multi-line systems and expanded home networking
  • Distribute "Line 1" service to up to 12 different locations; distribute four-line service to up to eight different locations
  • Fits easily into any Leviton Structured Media enclosure or used as a stand-alone unit
Spécifications
  • 18-Port Panel
  • Bracket Material: ABS Plastic
  • Cat 5e Voice Data And Module: (3) 18 Cat 5e Ports And 18 110-IDC Connector
  • Telephone Line Distribution Module: 1
  • Telephone Line Distribution: 19 8P8C 2-4-Line Dist, 1 Test, 1 Aux, 1 110-IDC
  • Dimension: 6.25 Inch Height x 12.63 Inch Width x 2.01 Inch Depth
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires