Select Country and Language Canada / French
Changer de pays
47603-24P | LEVITON

LEVITON | 47603-24P | 24-Port Structured Media Panel (24P)

  • Réf. fabricant 47603-24P
  • PART #592376
Category: CATEGORY 5E
Number of Ports: 24
Termination: 110
  • Provides two to four lines of service to up to 19 connections when combined with other modules
  • Routes voice and data service to 24 remote locations via 3 Cat5e video and data boards
  • Panel includes a plastic bracket, telephone line distribution module, 4 Cat5e voice and data boards and 24 8-conductor flat telephone patch cords
  • Fits into any Leviton Structured Media enclosure or used as a stand-alone unit
  • Offers multi-line systems and expanded home networking
  • Determine outlet locations and carefullyplan cable routing to ensure the selected panel satisfies requirements, additional Category 5e voice and data boards available separately
  • Isolated RJ45 jack and punchdown security interface
  • Modular RJ45 jacks and 4-pair 110-type IDC punchdowns
  • Use proided 8P8C patch cord to link the telephone line distribution module to media distribution boards, use highspeed UTP cable to route data, phone, fax or modem signals
  • 24-Port Panel
  • Cat 5e Voice Data Module: 4
  • Telephone Line Distribution Module: 1
  • Bracket Material: ABS Plastic
  • Bracket Color: White
  • Telephone Line Distribution: 19 8P8C 2-4-Line Dist, 1 Test Port, 1 Auxiliary Disconnect Port, 1 110-IDC
  • Cat 5e Voice Data: 24 Cat 5e Ports And 24 110-IDC Connector
  • Dimension: 6.13 Inch Height x 13.3 Inch Width x 2.01 Inch Depth
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires