Select Country and Language Canada / French
Changer de pays
47603-DP6 | LEVITON

LEVITON | 47603-DP6 | 47603-DP6 Compact Series: 1 x 4 Combo Bridged Phone and Data Board and 6-Way Video Splitter

  • Réf. fabricant 47603-DP6
  • PART #380331
Category: MIXED
Color: WHITE
Number of Ports: 8
Description

Compact Pre-configured Structured Cabling Panels are the simple solution for basic data, telephone and TV distribution. These Panels feature a space saving profile and provide simple bridged telephone connections to 4 locations, data connections to 4 locations and 1GHz video to six locations. Compact Series Panels are ideal for multi-dwelling units and apartments or any place where space and budgets are of great concern. Compact Series: 1 x 4 Combo Bridged Phone and Data Board and 6-way Video Splitter

Caractéristiques
  • An ideal solution for basic telephone, data, security interface, and TV distribution in MDUs where space and budget are of primary concern
  • One 1x4 4-Line Bridged Telephone and 4-Port Cat 5e Combo board
  • One 6-way 1 GHz TV Splitter
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires