Select Country and Language Canada / French
Changer de pays
47605-140 | LEVITON

LEVITON | 47605-140 | Structured Media Center, Series 140 Enclosure and Flush-mount Cover, 14.0" H x 14.38" W x 3.63" D, White

  • Réf. fabricant 47605-140
  • PART #282299
Airflow: SIDE-TO-SIDE
Color: WHITE
Material: STEEL
Multi-compartment: NO
Nema Rating: NO
Overall Height: 14"
Overall Width: 14.375"
Seismic Rating: NO
Type: WALL-MOUNT
Description

14" SMC Enclosure and Cover: Leviton's 14" Structured Media Center (SMC) makes running cable and managing media both simple and more cost-effective. Designed to provide a central distribution point for all your home or small office technologies, the enclosure accommodates networking, fax, Internet, DSL and cable. The Series 140 is the entry level for home networking. This professional grade enclosure creates one distribution point for an apartment or smaller home for all low voltage cables. It accommodates two Pre-Configured Structured Cabling Panels and is built tough to make installation easier and help reduce labor costs. White powder coated 20 gauge steel (enclosure) 18 gauge steel (cover/door).

Caractéristiques
  • Size - 14 inch: 15.32" (389.1mm)H x 15.62" (396.7mm) W x 3.68" (93.5mm) D
  • Multiple Knock-outs on top and bottom, including two 2" knock-outs on top, facilitate cable entry and routing
  • Cut-out in base of enclosure for mounting single and double gang J-boxes and power modules
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires