Select Country and Language Canada / French
Changer de pays
47605-14D | LEVITON

LEVITON | 47605-14D | SMC 14-Inch Series, Structured Media Hinged Cover, White

  • Réf. fabricant 47605-14D
  • PART #396412
Airflow: SIDE-TO-SIDE
Color: WHITE
Material: STEEL
Multi-compartment: NO
Nema Rating: NO
Overall Height: 15.1"
Rail Style: SQUARE-PUNCHED
Seismic Rating: NO
Type: WALL-MOUNT
Description

14" SMC Standard Hinged Door: Used with Leviton's Structured Media enclosures (SMCs), the standard hinged doors open 180 Degrees and can be easily mounted for left- or right-side opening, providing easy access for frequent adds, moves and changes. For additional security, and to discourage tampering, Leviton also offers an optional lock and key set. White powder coated 18 gauge steel (cover/door).

Caractéristiques
  • Size - 14 inch: 15.32" (389.1mm)H x 15.62" (396.7mm) W x 0.25" (6.4mm) D
  • Built-in precision hinge and integrated design conceal fasteners and hide drywall cuts
  • Powder-coated white cover features a 3/4 Inch overlap to hide irregular drywall cuts
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires