Select Country and Language Canada / French
Changer de pays
47605-28D | LEVITON

LEVITON | 47605-28D | 47605-28D SMC 28-Inch Series, Structured Media Economy Hinged Cover, White

  • Réf. fabricant 47605-28D
  • PART #310090
Color: WHITE
Door Style: SINGLE
Door Type: SOLID

28" SMC Standard Hinged Door: Used with Leviton's Structured Media enclosures (SMCs), the standard hinged doors open 180 Degrees and can be easily mounted for left- or right-side opening, providing easy access for frequent adds, moves and changes. For additional security, and to discourage tampering, Leviton also offers an optional lock and key set. White powder coated 18 gauge steel (cover/door).

  • Size - 28 inch: 29.32" (744.7mm)H x 15.62" (396.7mm) W x 0.25" (6.4mm) D
  • Built-in precision hinge and integrated design conceal fasteners and hide drywall cuts
  • Dynamic alternative to more conservative screw-on, flush mount covers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires