Select Country and Language Canada / French
Changer de pays
47605-28N | LEVITON

LEVITON | 47605-28N | 47605-28N SMC 28-Inch Series, Structured Media Enclosure only, White

  • Réf. fabricant 47605-28N
  • PART #310089
Loaded: UNLOADED
Type: ACCESSORY
Description

28" SMC Enclosure without cover: Leviton's 28" Structured Media Center (SMC) serves single family homes as command central for communications, education, entertainment, and business needs. The 28" SMC can easily accommodate DSL and cable Internet modems, networking, cable and satellite video. They also serve VoIP, IPTV, fax, multiple telephone lines, video monitoring cameras, intercom, and distributed audio. By bringing every conceivable technology distribution point together in one place, these enclosures make running cable and managing media both simple and cost effective. Incorporate a hospital grade power quality module for maximum protection from line surges. The 28" SMCs can comfortably accommodate up to eight distribution modules, depending on selection and density. In larger homes, many contractors specify multiple SMCs, sometimes separating coaxial cable-based CATV or Satellite TV equipment from the Cat 5e or Cat 6 UTP-based communications and networking equipment. White powder coated 20 gauge steel (enclosure) 18 gauge steel (cover/door).

Caractéristiques
  • Size - 28 inch: 28.00" (711.2mm)H x 14.38" (356.3mm) W x 3.60" (91.4mm) D
  • Multiple Knock-outs on top and bottom, including two 2" knock-outs on top, facilitate cable entry and routing
  • Cut-out in base of enclosure for mounting single and double gang J-boxes and power modules
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires