Select Country and Language Canada / French
Changer de pays
47605-28P | LEVITON

LEVITON | 47605-28P | 47605-28P 28-Inch Series, Premium Hinged Door with Trim Ring for Structured Media Center, White

  • Réf. fabricant 47605-28P
  • PART #335433
Enclosure Type: OPT-X
Description

28" SMC Premium Hinged Door: Used with Leviton's Structured Media enclosures, the premium hinged doors open 180 Degrees and can be easily mounted for left or right side opening, providing easy access for frequent adds, moves and changes. Full-Frame des ign adds durability and security. For additional security, and to discourage idle tampering, Leviton also offers an optional lock and key set. White powder coated 18 gauge steel (cover/door).

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Size - 28 inch: 29.32" (744.7mm)H x 15.62" (396.7mm) W x 0.25" (6.4mm) D
  • Built-in precision picture frame and integrated design conceal fasteners and hide drywall cuts
  • Mounting hook aligns screw holes for easier installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires