Select Country and Language Canada / French
Changer de pays
47605-ACS | LEVITON

LEVITON | 47605-ACS | J-Box Surge Protective Kit (one duplex blue receptacle)

  • Réf. fabricant 47605-ACS
  • PART #363938
Color: WHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
Description

Leviton offers reliable surge protective AC Power Modules and J-Box kits. Both the AC Power Module and the J-Box kits work with the Series 140, 280 and 420 Structured Media Centers. Choose either surge protective for optimum protection or non-surge protective. The surge protected options provide EMI/RFI filtering that meets UL 1449 standards. The AC Power Modules feature two 15-Amp duplex receptacles and the J-Box kit features one 15-Amp duplex receptacle. Product Features.Feature: Surge; Product Features.Type: AC Power Module; Standards and Certifications.Nom: 57; Standards and Certifications.Nema: WD-6; Standards and Certifications.Ansi: C-73; Standards and Certifications.CSA C22.2 No. 42: File 152105; Product Features.Nema: 5-15R; Product Features.Standards and Certifications: UL; Product Features.Warranty: 2 Year Limited; Performance Data.Diagnostics: Indicator Light & Audible Alarm; Electrical Ratings.Type: AC Power Module; Electrical Ratings.Nema: 5-15R; Product Features.Series Compatibility: 140, 280, 420 Series Compatible; Standards and Certifications.Ul498Hg: File E13399; Performance Data.Noise Rejection: -30 dB at 500kHz-30MHz; Electrical Ratings.Output Voltage: 120 Volt; Standards and Certifications.UL1449 Std. 2Nd Edition: File E146315; Mechanical Specifications.Quantity of Outlets: 2; Performance Data.Mcov: 150V rms; Material Specifications.Enclosure Material: Powder-Coated Steel; Performance Data.Joules at 10/1000 Micro-sec: 720; Product Features.Quantity of Outlets: 2; Performance Data.UL1449 Impulse 6kV/500a L-G: 400V; Electrical Ratings.Output Power: 15 Amp; Product Features.Output Voltage: 120 Volt; Electrical Ratings.Input Voltage: 120 Volt AC; Product Features.Input Voltage: 120 Volt AC; Performance Data.Max Surge Current L-N: 24kA; Product Features.Output Power: 15 Amp

Caractéristiques
  • Hospital Grade surge-protected units provide greater protection for line-voltage modules, including multi-stage defense L-N,L-G,N-G.
  • Provides 2 Outlets of protected power.
  • Safety Clips protect outlets against dust, dirt and debris.
  • Cable knockout on bottom for power service connection.
  • Saves valuable real estate by mounting on outside of Structured Media Enclosures.
  • Features EMI/RFI filtering and meets UL1449 standards.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires