Select Country and Language Canada / French
Changer de pays
47611-5PT | LEVITON

LEVITON | 47611-5PT | 47611-5PT 10/100 5-Port Switch, White

  • Réf. fabricant 47611-5PT
  • PART #282304
Design Features: FIXED PORT CONFIGURATION
Device Technology: 10/100BASET
No Exp Modules/Slots: 0
Number of Ports: 5-12
Power Cords: USA
Type of Device: STANDALONE SWITCH
Description

Leviton's professional grade 10/100Mbps Ethernet Switches connect computers and peripheral devices in remote locations throughout the home or small office. The Switches offer plug-and-play installation and a user-friendly design, featuring LEDs to indicate power, Link/Activity and 100Mbps. Additionally, each Switch includes auto-detect uplink to easily cascade additional hubs, switches and routers from any port.

Caractéristiques
  • Permits creation of a private high-speed home area network HAN or local area network LAN in small office/home office SOHO environments
  • Connections are made by running cable from desired locations to a Category 5e Voice and Data Module
  • Has auto-detect uplink to easily cascade additional hubs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires