Select Country and Language Canada / French
Changer de pays
47611-8PT | LEVITON

LEVITON | 47611-8PT | 47611-8PT 10/100Mbps 8-Port Ethernet Switch

  • Réf. fabricant 47611-8PT
  • PART #401211
Device Technology: 10/100BASET
No Exp Modules/Slots: 0
Number of Ports: 5-12
Type of Device: STANDALONE SWITCH
Description

Leviton's professional grade 10/100Mbps Ethernet Switches connect computers and peripheral devices in remote locations throughout the home or small office. The Switches offer plug-and-play installation and a user-friendly design, featuring LEDs to indi cate power, Link/Activity and 100Mbps. Additionally, each Switch includes auto-detect uplink to easily cascade additional hubs, switches and routers from any port. 10/100-Mbps 8-port Ethernet switch.



This part is discontinued by supplier. Use Anixr #585116 as suggested replacement.

Caractéristiques
  • Networks devices in remote rooms, such as computers and printers. Network Interface Card required
  • Includes LEDs to indicate Power, Link/Activity and 100Mbps
  • Offers plug-and-play installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires