Select Country and Language Canada / French
Changer de pays
47611-WG4 | LEVITON

LEVITON | 47611-WG4 | Wireless 802.11n Dual-Band Gigabit Router

  • Réf. fabricant 47611-WG4
  • PART #585117
Type: WIRELESS
Caractéristiques
  • Allows multiple users to securely share a single, protected, high-speed Internet connection
  • Built-in NAT firewall protects networks from outside observation and provides secure communication for network users
  • Customizes web access, and filters unwanted sites with URL blocking feature
  • UPnP (universal plug-and-play) allows for the automatic discovery and configuration of the gateway; UPnP is supported by Windows XP or later
  • Equipped with four Gigabit RJ45 ports (10/100/1000Mbps) and one WAN port
  • Supprts Dynamic DNS and DHCP servers as well as Wi-Fi protected setup (WPS)
  • Supports NAT firewall, IP / Port / URL-based access control, and MAC address filtering
  • Includes one USB port for sharing a printer or USB mass storage device
  • Supports Dual-SSID toallow users to access different networks through a single AP
  • Includes bracket for easy installation within Structured Media enclosures
  • Supports Bandwidth Control (QoS) based on different local IP addresses
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires