Select Country and Language Canada / French
Changer de pays
47612-28B | LEVITON

LEVITON | 47612-28B | 28" Structured Media Center Extender Bracket

  • Réf. fabricant 47612-28B
  • PART #592406
Color: WHITE
Loaded: NO
Caractéristiques
  • Adds 2 Inch of depth to Leviton's series 280 and 420 series Structured Media centers to accommodate larger modules and provide more room for better cable management
  • Louvers in extender brackets enhance ventilation within the Structured Media centers for added protection against heat build-up from installed modules
  • Each extender bracket package for the series 280 or 420 Structured Media centers includes four 2 Inch deep sheet metal rails that attach together to create a frame extension between the Structured Media centers enclosure and the cover
  • Made of sturdy white powder-coated 18 Gauge sheet metal
Spécifications
  • 28 Inch Extender Bracket
  • Gauge Of Steel: 18 Gauge
  • Paint Finish: Powder-Coated
  • Color: White
  • Enclosure Material: Steel
  • Dimension: 29.25 Inch Height x 15.62 Inch Width x 2 Inch Depth
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires