Select Country and Language Canada / French
Changer de pays
47612-HSB | LEVITON

LEVITON | 47612-HSB | Half Width Universal Security Plate, Structured Media Centers

  • Réf. fabricant 47612-HSB
  • PART #592401
Color: WHITE
Loaded: NO
Caractéristiques
  • Allow an unlimited number of upgrades (limited only by the enclosure's size) to be added to an existing security system terminated within any Leviton Structured Media center
  • Made of white powder-coated 18 Gauge sheet metal
  • Sold with four adhesive-backed PC board mounting clips to easily mount the widest range of security alarm manufacturers' panels
  • Pushlock pins make attachment of plates in Structured Media centers quick and easy
  • Comes with four adhesive-backed PC board mounting clips and pushlock pins
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires