Select Country and Language Canada / French
Changer de pays
47612-MMA | LEVITON

LEVITON | 47612-MMA | 47612-MMA Multimedia Bracket, White

  • Réf. fabricant 47612-MMA
  • PART #331523
Color: WHITE
Filler Panel Rack Units: 3U
Description

Create a custom audio/video, copper or fiber mini-panel in a Structured Media Center with the Multimedia Adapter Bracket. The Bracket supports a choice of two 6-pack mounting plates and snaps easily into any of Leviton's Structured Media Centers with push-pins. Pre-loaded mounting plates are available for BNC and F-connectors, or create a custom configuration with unloaded 6-pack QuickPort plates. QuickPort plates accept any combination of the following QuickPort adapters or connectors: BNC, F-Connector, ST, FC, SC and MT-RJ Fiber Optics, Banana Jacks, Speaker Binding Posts, RCA, S-Video, Voice Grade and Category 5, 5e or 6. Brackets mount vertically or horizontally. Product Features.Type: Adapter Bracket; Product Features.Warranty: 2 Year Limited; Product Features.Description: Multimedia; Material Specifications.Bracket Material: 18GA Steel Powder-Coated; Product Features.Bracket Material: 18GA Steel Powder-Coated

Caractéristiques
  • Create a custom audio/video, copper or fiber mini panel in your Structured Media Center with the Multi-Media Adapter Bracket.
  • Supports your choice of two 6-pack mounting plates, and snaps easily into any of Leviton's Structured Media Centers with push-pins.
  • Bracket mounts vertically or horizontally.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires