Select Country and Language Canada / French
Changer de pays
47613-EZC | LEVITON

LEVITON | 47613-EZC | EZ-RJ45 Connectors

  • Réf. fabricant 47613-EZC
  • PART #263045
RoHS Compliant: YES
Type: MOD PLUG-RJ45
Description

Leviton's EZ-RJ45 Connectors and EZ-RJ45 Crimp Tool provide quick, cost-effective UTP wire terminations. The connectors feature openings that allow wires to be inserted and extended out the front providing increased performance, wire sequence verificat ion, and no wasted connectors, crimps, or bad terminations. The connectors exceed Category 5e standards when terminated using Leviton's high-quality EZ-RJ45 Crimp Tool. The crimp tool features a built-in cutter and stripper that crimps and cuts wires i n one operation. It accommodates EZ-RJ45 Connectors, and most standard RJ45 and RJ11 connectors. This craft-friendly tool features precision ground crimp dies, a full cycle ratcheting mechanism, and steel construction for strength and durability.

Caractéristiques
  • Clear
  • Exceeds Category 5e performance requirements
  • Insert/Extraction life: 1000 cycles
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires