Select Country and Language Canada / French
Changer de pays
47690-06C | LEVITON

LEVITON | 47690-06C | 1x6 Passive TV/CATV Splitter Module (1 GHz)

  • Réf. fabricant 47690-06C
  • PART #592359
Connector Type: F
Device Type: SPLITTER
Format Type: CATV
Format: UNBALANCED
Number of Ports: 6 PORT
Power Pass: NONE
Description

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Splits video signals, outputs for up to 4 televisions
  • Provide digital cable, cable TV and other video services, via coaxial cable, to any room in the house
  • Die-cast housing and glass-printed circuit board
  • Use with the video amplifier to increase signal quality, analog or standard cable applications only
  • Units come with mounting bracket for simple installation in Leviton's Structured Media enclosures
  • 75 Ohm termination caps included for unused connectors
  • Shielded for -130 dB RFI
  • Can be used with a video amplifier for increased signal quality
  • 6 Kilo-Volt surge protection
  • Built-in capacitors on all ports block DC or low frequency AC and also prevent current from flowing through splitter's ferrite core windings that cause hum modulation
  • High-quality plating passes 1200 Hour salt spray test
  • Maintains low temperature stability from -40 to 85 deg C both in isolation and return loss
  • High-precision machined, threaded ports spaced at intervals of 1 Inch center to center
  • Printed circuit board construction
  • Passive splitters are easily installed in Leviton MDU enclosures
  • Splitter material - nickel-plated F-connectors tin-plated zinc die-cast housing and glass-printed circuit board with micro-strip design
Spécifications
  • 6-Way Passive TV/CATV Video Splitter Module
  • Style: 1X6
  • Frequency Range: 1 GHz
  • Impedance: 75 Ohm
  • AC Power Adapter: No
  • Color: White
  • Bracket Material: Powder-Coated Steel
  • F-Type Inputs: 1
  • F-Type Outputs: 6
  • Insertion Loss: 10 - 12.1 dB
  • Return Loss: 6.5 - 23.5 dB (Forward)
  • Isolation: 28.9 - 37.5 dB
  • Dimension: 6.58 Inch Length x 3 Inch Width x 1.40 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires