Select Country and Language Canada / French
Changer de pays
47690-8C2 | LEVITON

LEVITON | 47690-8C2 | 47690-8C2 1X8 Passive Video Splitter Module, White

  • Réf. fabricant 47690-8C2
  • PART #330616
Band Pass mhz: 950-2150 MEGAHERTZ
Connector Type: F
Environment Type: INDOOR
Format Type: CATV
Gender: FEMALE/FEMALE
Type: IN-LINE
Description

Use 4-, 6- and 8-way 1GHz Passive Video Splitters and Passive Video Splitter Modules to split digital cable, quality cable TV and off-air signals to 4, 6 or 8 televisions throughout a home or office. The Video Splitter Modules are designed for easy installation in any Leviton 140, 280 or 420 Structured Media Enclosure. The Video Splitters are easily installed in Leviton MDU Enclosures or used in any application where a passive video splitter is needed. These units feature die-cast housings and printed circuit board construction. 1x8 Passive Video Splitter Module (2.05 GHz)

Caractéristiques
  • Splits Video signals, Outputs for up to 8 televisions
  • Provide digital cable, cable TV and other video services, via coaxial cable to any room in the house
  • Size: 1.40"(35.6mm)H x 6.58" (167.1mm)W x 2.65"(76.2mm)D
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires