Select Country and Language Canada / French
Changer de pays
485DRCI | B+B SMARTWORX

B+B SMARTWORX | 485DRCI | Triple Isolated RS-232 to RS-422/485 DIN Rail Converter

  • Réf. fabricant 485DRCI
  • PART #523416
Type: PROTOCOL CONVERTER
Description

Model 485DRCi industrial-grade isolated serial converter changes RS-232 signals to RS-422 for increased range, or to RS-485 for increased range plus multi-drop capability.

Featuring Automatic Send Data Control circuitry, the converter does not require special software control of handshake signals in RS-485 mode. Removable terminal blocks for power and RS-422/485 signals make wiring easy. It is powered by a supply voltage of 10 to 48 V DC which is isolated from all data and signal ground lines.

Caractéristiques
  • Data rates up to 115.2 kbps
  • Three-way 2,000V optical isolation (input, output, power)
  • Wide operating temperature
  • UL Class 1/Division 2
  • Modbus ASCII/RTU compatible
  • 10-48 V DC input power range
Applications

Designed for rugged industrial use, the 485DRCi is UL approved and certified for operation in Class 1/Division 2 environments and also offers 2,000V 3-way optical isolation on input, output, and power lines.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires