Select Country and Language Canada / French
Changer de pays
485DRCI-PH | B+B SMARTWORX

B+B SMARTWORX | 485DRCI-PH | Heavy Industrial RS-232 to RS-422/485 Isolated Converter

  • Réf. fabricant 485DRCI-PH
  • PART #523417
Type: PROTOCOL CONVERTER
Description

Packaged in a rugged IP30 metal case, it converts unbalanced, full or half-duplex RS-232 signals to balanced RS-422/485 signals. Featuring Automatic Send Data Control circuitry, it does not require special software control of handshake signals in RS-485 mode. Our bit-wise enabled
circuitry automatically detects the data rate without setting a DIP switch.

Caractéristiques
  • IEEE 1613
  • -40C to 85C Operating Temperature
  • Rugged IP30 Metal Panel Mount Case
  • 50G Shock, 4G Vibration
  • 2kV Triple Isolation
  • 10 to 48 V DC Input Power
  • Complies with NEMA TS1 & TS2 Environmental requirements for Traffic Control Equipment
Applications

Designed for rugged industrial environments, it has been put through some of the most exacting compliance tests in the industry. Meeting the requirements of IEC 61850-3 and IEEE 1613, it is suitable for installation in electrical substations. These specifications are more stringent than the NEMA TS1/TS2 requirements for transportation applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires