Select Country and Language Canada / French
Changer de pays
485OPDR | B+B SMARTWORX

B+B SMARTWORX | 485OPDR | RS-485/422 Isolated Repeater, DIN Rail

  • Réf. fabricant 485OPDR
  • PART #523426
Type: PROTOCOL CONVERTER
Description

The 485OPDR is an optically isolated RS-422/485 isolated line repeater that can be used to isolate a piece of equipment from the rest of the network. As a repeater, it extends the distance of an existing network an additional 1.2 km (4000 ft.) and expa nds it beyond the typical 32-node limitation. Data signals and the power inputs connect to the terminal block. 600W surge suppression ensures that the connected equipment is protected even in the harshest of environments. 2-wire RS-485, 4-wire RS-485 a nd RS-422 are supported.

The repeater operates on externally sourced 10 to 30 V DC power. The enclosure has a DIN rail mount that is designed to fit easily on a standard 35mm rail.

Caractéristiques
  • Extend data up to 1.2 km (4000 ft.)
  • 2000V optically isolated data lines
  • -40C to 80C operating temperature
  • Modbus ASCII/RTU
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires