Select Country and Language Canada / French
Changer de pays
485USB9F-2W | B+B SMARTWORX

B+B SMARTWORX | 485USB9F-2W | RS-485 2 wire/DB9 female USB converter

  • Réf. fabricant 485USB9F-2W
  • PART #523431
Type: PROTOCOL CONVERTER
Description

Universal Serial Bus (USB) has become the connectivity workhorse of today's PCs, replacing the familiar serial ports. However, many commercial and industrial devices still use the RS-485 interface. To connect these devices to modern PCs, you need a simple and reliable conversion solution.
The 485USB9F-2W and 485USB9F-4W offer this solution in a space saving, USB Port powered package.

Caractéristiques
  • Connect RS-485 Devices to your USB Port
  • Perfect for Field Service Applications
  • Small - Fits easily into any laptop bag
  • USB Port Powered
  • USB 2.0 (12 Mbps) Compatible
  • RS-485 Data rates up to 921.6 Kbps
  • Supports Windows 98, ME, 2000, XP, Vista, 7 (32/64 bit), 8 (32/64 bit)
Applications

Simply install the drivers supplied on CD ROM and plug the converter into an available USB port on your computer or USB hub. The device will show up as an additional COM port in the Windows Device Manager which is fully compatible with your Windows applications. Choose the 85USB9F-2W for RS-485 2-wire applications or the 485USB9F-4W for RS-485 4-wire applications. Locked serial number versions are also available. A one meter USB cable is included.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires