Select Country and Language Canada / French
Changer de pays
48DCWB-08-2X100-B0NB | SERVER TECHNOLOGY

SERVER TECHNOLOGY | 48DCWB-08-2X100-B0NB | Sentry Remote Power Management, (2) -48 Volt DC (-40 to -60) Input Terminal Blocks (+/- & G) 100 Amp Each, 200 Amp Total, (8) 20 Amp Outputs (4 Per Power Input)

  • Réf. fabricant 48DCWB-08-2X100-B0NB
  • PART #558154
Number of Outlets: 8
Type: RACK MOUNT PDU
Caractéristiques
  • Remote power management- Combine intelligent power distribution and remote power control into a single 2U 19 Inch rackmount enclosure
  • Input power feeds- Two (2) 100 Amp inputs to support dual power supply servers and networking gear
  • Outlets - Four (4) low-amp (to 20 Amp) individually fused outlets per input power feed
  • IP access and security- Web interface, SSL, SSH, Telnet, SNMP, FTP, SNTP, Syslog, LDAP(S), TACACS+, RADIUS and RS-232 access
  • Expansion - Add an expansion PDU (48DCXB) to a master PDU (48DCWB) for additional monitoring and management under the same IP address
  • Environmental sensors - Add two (2) probes on 10 ft leads that each measure temperature and humidity
  • Sentry 48 Volt DC provides immediate operational cost savings, including reduced field service visits, improved problem/solution response time, improved network availability, improved facility security
  • Eliminate the need for a separate power distribution panel - The Sentry 48DCWB-08-2X100-B0NB is an intelligent unit that combines the functions of a power distribution panel and remote power management unit into a 2U 19 Inch rack-mounted enclosure, each power output terminal connection is rated to switch 20 Amp and is protected by TPC fuse (user selectable upto 25 Amp)
  • Use RS-232 and/or TCP/IP to monitor the status of key measurement values. Receive SNMP or email alerts as well as Syslog when a measurement value is out of a predefined threshold: Input Feed/Outlet "On Sense" - Verifies power at each power input/outlet connection; Load Sense - Provides an accurate, real time measurement of the current draw, in amps, for each power outlet; Environmental Sensors - Supports two external probes that each measure temperature and humidity
  • SNMP management and event notification- The Sentry family of products supports the Simple Network Management Protocol (SNMP). This allows network management systems to use SNMP requests to retrieve information and control power for the individual outlets. The Sentry includes an SNMP v1 agent supporting standard MIB I and MIB II objects. A private enterprise MIB extension (Sentry3 MIB) is also supported to provide remote power control. SNMP traps can be generated for various events, including input current load thresholds (minimum and maximum), temperature thresholds (minimum and maximum), humidity thresholds (minimum and maximum), water indication, closed contacts (cabinet doors open/close), as well as notification of any time an outlet status is changed (ON/OFF)
  • Rackmount enclosure- Horizontal
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires