Select Country and Language Canada / French
Changer de pays
49253-6CM | LEVITON

LEVITON | 49253-6CM | Horizontal Cable Manager, 4RU 7" Rings

  • Réf. fabricant 49253-6CM
  • PART #592826
Cable Management Type: RING DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Caractéristiques
  • Distribution rings are radius-edged to protect cable from nicks or wear
  • Oversized distribution rings accommodate large quantities of patch cords
  • Managers available in 4RU with 4 Inch or 6 Inch deep rings
  • 4RU metal cover sold separately
  • Cable manager shall provide the capability to organize and contain patch cords on the front of the manager
  • Front of the manager shall provide four horizontal distribution rings to reduce stress on stored cables and to retain optimal cable geometry
  • Distribution rings shall have edges with a radius to protect cables from nicks and tears
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires