Select Country and Language Canada / French
Changer de pays
49255-Q89 | LEVITON

LEVITON | 49255-Q89 | QuickPort 12-Port Patch Block, Mounting Bracket Sold Separately

  • Réf. fabricant 49255-Q89
  • PART #247688
Category: MIXED
Number of Ports: 12
Rack Units: 1
Description

Create a Category 5, 5e or 6+ panel instantly by matching Leviton Performance connectors with versatile QuickPort patch panels and patch blocks. Configure patch blocks with up to 12 QuickPort modules. Patch panels range in port density from 24- to 48-ports. The high-density panels include a wire management bar. An 89D mounting bracket is sold separately for patch blocks. QuickPort 12-Port Patch Block, Cable Management Bar Included, Mounting Bracket Sold Separately.

Caractéristiques
  • Exclusive connector termination stations temporarily anchor QuickPort connectors for easier cable termination before insertion
  • Patch Block for wall mount applications
  • Silkscreened port numbers on panel front
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires