Select Country and Language Canada / French
Changer de pays
49265-DC2 | LEVITON

LEVITON | 49265-DC2 | Versi-Duct Horizontal Designer Cover 2RU, To Be Used With 492RU Cable Managers

  • Réf. fabricant 49265-DC2
  • PART #444647
Cable Management Type: COVERS/DOORS
Cable Mgt Mounting: HORIZONTAL
Color: GREY
Type: CABLE MANAGEMENT
Description

Leviton's unique Versi-Duct Cable Management System offers a wide selection of unique accessories that make it easy to route and manage UTP and fiber cable. Accessories include slack loop organizers for proper control of cables, cable retainers, mounting brackets, horizontal duct cover hinges to provide easy access for adds, moves and changes, and grey designer covers. Versi-Duct Horizontal Designer Cover 2RU, To Be Used with 492RU Cable Mangers.

Caractéristiques
  • Fits all standard 19 inch racks
  • Horizontal managers include bend radius compliant clips
  • Finger spacing aligns with Leviton patch panel port openings to better manage patch cords
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires