Select Country and Language Canada / French
Changer de pays
4940L-VFR | LEVITON

LEVITON | 4940L-VFR | Vertical Front and Rear Cable Management, 5" Channel x 40" Long, Black Snap-On Cover

  • Réf. fabricant 4940L-VFR
  • PART #391285
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Leviton's unique Versi-Duct Cable Management System offers a wide selection of unique accessories that make it easy to route and manage UTP and fiber cable. Accessories include slack loop organizers for proper control of cables, cable retainers, mounting brackets, horizontal duct cover hinges to provide easy access for adds, moves and changes, and grey designer covers. Vertical Front And Rear Cable Management, 5" Channel X 40" Long, Black Snap-On Cover.

Caractéristiques
  • Versatile accessories allow unique installation configurations
  • 80" Channel ships in two 40" pieces for easier handling and installation
  • Interlocking tabs maintain flush channel alignment
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires