Select Country and Language Canada / French
Changer de pays
49990-MDL | LEVITON

LEVITON | 49990-MDL | Fast Cure LC Fiber Connector (Beige), Multimode, for 900µm Application

  • Réf. fabricant 49990-MDL
  • PART #344271
Connector Type: LC
Fiber Type: OM1/OM2/OM3/OM4 MULTIMODE
Description

Leviton's Fast-Cure anaerobic adhesive-style connectors are designed for quick and easy termination in the field. Fast-Cure connectors are available in single-mode and multimode versions in ST, SC, FC, and LC styles. Fast-Cure connectors are designed f or indoor and outdoor applications where reliability, durability, and ease of installation are an important consideration. Typical installations are in premise LAN environments, or anywhere adhesive-style connectors are specified.

Caractéristiques
  • Typical termination in less than two minutes
  • Low insertion loss connection
  • Higher fiber retention than mechanical connectors
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires