Select Country and Language Canada / French
Changer de pays
49991-5SC | LEVITON

LEVITON | 49991-5SC | FastCAM Pre-polished Connector, SC (Black), 50/125um Multimode

  • Réf. fabricant 49991-5SC
  • PART #395553
Connector Type: SC
Fiber Type: OM1/OM2/OM3/OM4 MULTIMODE
Description

FastCAM Connectors are pre-polished, field-installable connectors that eliminate the need for hand polishing, bonding, or epoxy in the field. FastCAM connectors are available in LC, SC, or ST, Single-mode or Multimode (standard 50/125m, 62.5/125m, and Laser Optimized 50/125m) configurations terminated on 250 or 900m buffered fiber and/or 2 or 3mm jacketed fiber. LC and SC connectors allow verification of optical continuity, by use of the visual fault locator (VFL). FastCAM Connectors are designed for premise environments, patch panels, and rapid repair/replacement requirements, as well as data centers and applications requiring fast network deployment.

Caractéristiques
  • Fast and easy to install in (less than one minute)
  • Uses proven molded v-groove technologies
  • No polishing, epoxy curing, consumables
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires