Select Country and Language Canada / French
Changer de pays
4D010M080300000 | SHAWFLEX INC

SHAWFLEX INC | 4D010M080300000 | 1000V CSA Type TC Control Tray Cable 3C 8AWG 7W Bare Copper, FR XLPE (RW90) Insulation FR PVC Jacket Suitable for use in 90C Wet/Dry, Sun Res, -40C, FT4, Direct Burial TC rated for Class I Zone 2 (Div 2) & Class II Div 2 Hazardous Locations

  • Réf. fabricant 4D010M080300000
  • PART #2TK-0803-KE
Armor: NO
Composite: NO
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 8 AWG
Conductor Type: STRANDED
Earth/Ground Wires: YES
Insulation Color Code: ICEA METHOD 4 - BLK WITH NBRS
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
Number of Ground Wires: 1 WIRE
Product Type: TRAY CABLE
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 1KV
Caractéristiques
  • Robust and durable
  • Meets -40C Cold Impact, -40C Cold Bend
  • 90C Wet/Dry, Sun Res
  • Rated for direct burial
  • Sunlight resistant
  • IEEE 1202/FT4 Flame Rated
  • Suitable for hazardous locations - Class I Zone 2 (Div 2) & Class II Div 2 Hazardous Locations
Applications

Used to convey power. Cable can be installed in conduit and other raceways, including ventilated, non-ventilated and ladder type cable trays, direct earth burial, and for exposed or concealed wiring in wet, damp or dry locations in -40C (-40F) environme

Infos techniques et normes

CSA C22.2 #230, Tray Cables CSA C22.2 #38, Thermoset Insulated Wires and Cables

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires