Select Country and Language Canada / French
Changer de pays
4MNML12-060FFS | RADIO FREQUENCY SYSTEMS

RADIO FREQUENCY SYSTEMS | 4MNML12-060FFS | "ClearFILL Line Plenum-Rated, 1/4" Factory-Fit Jumper Assembly,
4.1-9.5 Male / 4.1-9.5 Male, 2ft"

  • Réf. fabricant 4MNML12-060FFS
  • PART #632197
Connector Type: LC - FJ
Length: 6 FT. : 1.83 M
Type: PATCH CORDS
Description

Radio Frequency Systems' ClearFill Line Factory-fit jumpers feature specially
designed connectors which are soldered-on in a strictly controlled
industrial process to ensure industry leading performance for today's
high-performance wireless systems. The connector design and manufacturing
process has been optimized to produce premium VSWR and
IM levels. Heat shrink boots provide reliable and repeatable sealing
level and strain relief. ClearFill Line 1/4" plenum rated jumpers feature
a helically corrugated copper outer conductor which provides superior
bending characteristics and electrical performance when compared to
braided-style jumpers and provides 100% EMI shielding. ClearFill Line
plenum rated jumpers are ideal for in-building applications requiring
tight bends in challenging plenum spaces. The Teflon jacket and PTFE
dielectric material ensure the most stringent in-building specifications
are met, including UL-910 and CMP/FT6 for plenum spaces. Our facilities
stock all popular lengths as required by the industry and can deliver
custom lengths upon request.

Caractéristiques
  • Guaranteed Electrical Performance
  • Very low PIM: -161 dBc (static)
  • Excellent Return Loss: -24dB (-20 dB min.)
  • 100% VSWR, PIM and interface tested
  • Specially designed factory-installed connectors
  • Provides superior mechanical and electrical, long-life
  • performance
  • Serialized product label
  • Ensures traceability
  • Fire-rated jackets meet the most stringent industry
  • NEC article 800 standards
  • Plenum: UL-910, CMP/FT6
  • Price Effective Solution
  • Costs significantly less than buying cable and loose
  • connectors
  • Save time on the project, eliminate the need for
  • specialized training or tools
  • Waterproof to IP68, per IEC 60529-1
  • Assured performance in harsh, water-present
  • environments
  • Field-Proven Design
  • Consistent track record over years of service and
  • thousands deployed
Spécifications
  • Cable Type SCF14-50JPL
  • Connector A 4.1-9.5 Mini-DIN Male
  • Connector B 4.1-9.5 Mini-DIN Male
  • Jumper Type Factory-Fit (Soldered)
  • Frequency Range, MHz 400-6000
  • Performance Specification:
  • Return Loss, dB See Below
  • Intermodulation, 3rd Order, dBc (dynamic) -155
  • Minimum Bend Radius, mm (in) 25.4 (1)
  • Sealing Class IP68
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires