Select Country and Language Canada / French
Changer de pays
4MWNMWL12-080FFS | RADIO FREQUENCY SYSTEMS

RADIO FREQUENCY SYSTEMS | 4MWNMWL12-080FFS | CELLFLEX Factory-Fit Jumper Assembly, DIN Male/DIN Male, Premium, 10ft

  • Réf. fabricant 4MWNMWL12-080FFS
  • PART #632226
Type: PATCH CORDS
Description

Radio Frequency Systems' CELLFLEX
; Factory-Fit Jumpers feature a unique soldered-on
connector for today's high-performance wireless systems. The connector design and manufacturing
process has been optimized to produce premium VSWR and IM levels for 2G, 3G and 4G systems.
Our facilities produce and stock 3-, 6-, 8-, and 10-foot lengths, and can deliver custom lengths with
specific VSWR or IM requirements.

Spécifications
  • Cable Type 1/2" Foam
  • Connector A 7-16 DIN Male
  • Connector B 7-16 DIN Male
  • Jumper Type Factory-Fit (Soldered)
  • Length, m (ft) 3.0 (10)
  • Frequency Band(s), MHz 698 - 960 & 1700 - 2200
  • Performance Specification: Return Loss, dB (VSWR) 30.0 (1.065:1)
  • Intermodulation, 3rd Order, dBc -160
  • Minimum Bend Radius, mm (in) 125 (5)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires