Select Country and Language Canada / French
Changer de pays
4POSTRAILKITHD | TRIPP LITE

TRIPP LITE | 4POSTRAILKITHD | An adjustable rackmount shelf system that supports heavy UPS systems in 4-post rackmount applications

  • Réf. fabricant 4POSTRAILKITHD
  • PART #640130
Description

Tripp Lite's 4POSTRAILKITHD is an adjustable rackmount shelf system that supports heavy UPS systems in 4-post rackmount applications. Two included pairs of expandable "L bracket" mounting rails offer front-to-rear support of select rackmount UPS systems and other heavy pieces of networking or power protection equipment with a 17.5-in. wide rectangular chassis. A pair of expandable "L brackets" adjust to any setting between 20.5 and 36 in. The kit includes mounting hardware compatible with square-hole racks. Supports up to 500 lbs.

Caractéristiques
  • Compatible with other heavy pieces of networking or power protection equipment with a 17.5-in. wide rectangular chassis
Applications

Includes mounting hardware compatible with square-hole racks

Spécifications
  • Expandable "L brackets" adjust to any setting between 20.5 and 36 inches
Infos techniques et normes

Supports up to 500 lbs.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires