Select Country and Language Canada / French
Changer de pays
4WSD9OTB | B+B SMARTWORX

B+B SMARTWORX | 4WSD9OTB | Isolated RS-232 DB9 Female To RS-485 Terminal Block Converter

  • Réf. fabricant 4WSD9OTB
  • PART #523433
Type: PROTOCOL CONVERTER
Description

Isolates and converts RS-232 signals into RS-422 / RS-485 signals and vice versa. Unlike other converters, external software is not required to control data flow. The RS-232 input is wired for DCE and interfaced through a female DB25 or DB9 connector. RS-422 or RS-485 signals are connected to a removable terminal block. External power is applied to separate removable terminal block. A 10 - 48 V DC power supply (not included) is required.

Caractéristiques
  • High Speed Communications. Supports data rates up to 115.2 kbps
  • Extended communications. Supports distances up to 4000 ft (1200 m)
  • Removable terminal blocks for easy RS-422/RS-485 connections
  • Switchable modes. Supports 2-wire RS-485, 4-wire RS-485, an full duplex RS-422
  • Automatic RS-485 driver control. External software modifications are not required
  • 2000 V AC isolation. Reliable in harsh electrical conditions
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires