Select Country and Language Canada / French
Changer de pays
5-569532-3 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 5-569532-3 | Category 3 Modular Plugs, Stranded, 8-Position, Shielded, Unkeyed, Standard Body, Round Cable, 28-24 AWG, Insulation O.D. 0.029" - 0.039" (0.74 mm - 0.99 mm), Cable Jacket O.D.0.200" (5.08 mm)

  • Réf. fabricant 5-569532-3
  • PART #517597