Select Country and Language Canada / French
Changer de pays
500001 | MUXLAB INC

MUXLAB INC | 500001 | VIDEOEASE STEREO AUDIO VIDEO BALUN

  • Réf. fabricant 500001
  • PART #275874
Description

The VideoEase Stereo-Audio Video Balun allows a single (1) composite analog video channel and two (2) baseband analog audio channels to be transmitted via three (3) unshielded twisted pairs. Used in pairs, the Stereo AV Balun is used in home or commercial applications as a smart, fast and cost-effective means of cabling audio-video equipment using twisted pair instead of coax cable. The Stereo AV Balun may also be used in conjunction with MuxLab's CCTV-Audio/Video Hub (200200) for distribution to multiple monitors. Ideal for schools, home and business audio-video systems.

Caractéristiques
  • Up to 2200 feet (670m) in color via Cat 5 twisted pair
  • One (1) BNC connector for video
  • Two (2) RCA connectors for audio
  • RJ45 for twisted pair
  • One (1) 10" coax video jumper cable included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires