Select Country and Language Canada / French
Changer de pays
500012 | MUXLAB INC

MUXLAB INC | 500012 | VIDEOEASE DUAL AUDIO VIDEO BALUN

  • Réf. fabricant 500012
  • PART #275879
Description

The Dual Audio-Video Balun allows two (2) baseband video channels and two (2) baseband audio channels to be transmitted via four (4) unshielded twisted pairs. Used in pairs, the Dual AV Balun is used in home or commercial applications as a smart, fast and cost-effective means of connecting audio-video equipment using twisted pair instead of coax cable. The Dual AV Balun may also be used in conjunction with MuxLab's CCTV-Audio/Video Hub (500200) for distribution to multiple monitors. Ideal for video-conferencing, audio-video distribution, S-Video and other dual audio-video systems.

Caractéristiques
  • Composite video up to 2200 feet (670m) in color via Cat 5 twisted pair
  • S-Video up to 1000 feet (300m) in color via Cat 5 twisted pair
  • 500012 is pin-compatible with MuxLab's CCTV-Audio/Video Hub (500200)
  • Four (4) RCA connectors for video
  • RJ45 for twisted pair
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires