Select Country and Language Canada / French
Changer de pays
500014 | MUXLAB INC

MUXLAB INC | 500014 | VIDEOEASE VGA BALUN DB15M MONITOR SIDE - VGA CABLE COMBO MODEL

  • Réf. fabricant 500014
  • PART #282002
Type: VIDEO BALUN
Description

The VideoEase VGA Balun allows one (1) VGA video channel to be connected via four (4) twisted pairs**. Used in pairs, the VGA Balun is used in home or commercial applications as a smart, fast and cost-effective means of connecting VGA displays and projectors using twisted pair instead of coax cable. Ideal for classrooms, lecture halls, auditoriums, retail kiosks, video information displays, on-line advertising, tradeshows, hotel and convention centers, mobile presentations, collaborative viewing.

Caractéristiques
  • Up to 350 feet (106m) via Cat 5 twisted pair @ 800x600 resolution**
  • Supports up to 1280x1024 pixels*
  • Works with desktop PCs, CRT monitors, laptops, multimedia projectors, plasma displays, flat panel multimedia displays**
  • One (1) VGA connector (PC-side:500010, Monitor Side:500011 or 500014)
  • RJ45 for twisted pair**
  • *depending on type of video card, display and resolution.
  • **shielded twisted pair is highly recommended to ensure common signal ground between the VGA source and the VGA display.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires