Select Country and Language Canada / French
Changer de pays
500019 | MUXLAB INC

MUXLAB INC | 500019 | VIDEOEASE ANALOG AUDIO BALUN

  • Réf. fabricant 500019
  • PART #275869
Description

The Audio Balun allows any unbalanced analog audio signal to be trans-mitted via a single unshielded twisted pair (UTP) cable for more versatile cabling. Used in pairs, the Audio Balun eliminates costly and bulky coax cable, allowing consumer and commercial audio equipment to be connected using standard premises wiring techniques.
One or two pair of baluns is required depending on whether the application is for monaural or stereo audio. The Audio Balun features screw terminals and built-in cable strain relief for ease of installation and reliable connectivity. Applications include auditoriums, arenas, schools, home theatre systems, airports, hotels, hospitals, conference rooms.

Caractéristiques
  • Eliminates coax cable
  • Up to 5,000 feet (1.5km) via Cat 5 UTP
  • 3 dB bandwidth: 60Hz to 20KHz
  • Gold-plated RCA connector
  • Cable strain relief
  • Compact design
  • Lifetime warranty
  • US Design Patent #D495,320
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires