Select Country and Language Canada / French
Changer de pays
500021 | MUXLAB INC


  • Réf. fabricant 500021
  • PART #275872

The Component Video Balun allows a single component video signal (Y, Pb, or Pr) to be transmitted via cost-effective unshielded twisted pair (UTP) cable. Three (3) balun pairs are required for one complete component (YPbPr) video connection.
The product allows three coaxial cables to be replaced by one Category 5 twisted pair cable, allowing standard structured cabling techniques to be used for neater and more streamlined cabling. The Component Video Balun is compact enough to allow three (3) units to be connected side by side on the back of the component video equipment.

  • Supports one component of the YPbPr video signal.
  • Three (3) balun pairs required per YPbPr connection
  • Up to 1,000 feet (305m) via Cat 5 UTP
  • Gold-plated connector
  • Cable strain relief
  • Compact design
  • Lifetime warranty
  • US Design Patent #D495,320
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires