Select Country and Language Canada / French
Changer de pays
500030 | MUXLAB INC

MUXLAB INC | 500030 | STEREO PC-AUDIO BALUN

  • Réf. fabricant 500030
  • PART #394252
Description

The Stereo PC-Audio Balun allows unbalanced line level stereo analogue audio to be transmitted via Category 5/6 unshielded copper twisted pair (UTP) in a point-to-point connection. The product is designed for audio equipment equipped with 3.5mm line-level stereo output such as PC sound cards, laptops and multi-media servers where midrange audio frequency response is required. The Stereo PC-Audio Balun also works in conjunction with other MuxLab products such as the 500019, 500001, 500012, 500017, 500027, 500028 and 500200 for a more complete cabling solution.

Caractéristiques
  • Cost-efficient cabling
  • Up to 5,000 ft (1.5km) via Cat 5/6 UTP
  • Built-in 3.5mm stereo plug lead
  • Eliminate additional adaptors
  • Compact design
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires