Select Country and Language Canada / French
Changer de pays
500038 | MUXLAB INC

MUXLAB INC | 500038 | S-VIDEO HI-FI BALUN 1S-VIDEO 1HI-FI STEREO AUDIO VIA TWISTEDPAIR 1000FT(305M)

  • Réf. fabricant 500038
  • PART #339733
Description

The VideoEase S-Video/Hi-Fi Balun allows a single S-Video signal to be transmitted via unshielded twisted pair (UTP) cable up to 1000 ft (305m) in a point-to-point connection. The S-Video/Hi-Fi Balun features full audio bandwidth response for high fide lity applications and features built-in color-coded cable leads for ease of installation. The S-Video/Hi-Fi Balun also works in conjunction with MuxLab's Audio-Video Distribution Hub (p/n 500200) to allow S-Video programming to be distributed via UTP. Some of the applications are; classroom video distribution, commercial and home audio/video systems, hospital video training, video conferencing, and video kiosks.

This part has been discontinued by supplier.

Caractéristiques
  • Up to 1,000 feet (305m) via Cat 5 UTP
  • 20 Hz to 20 kHz audio bandwidth
  • Built-in color-coded cable leads
  • Compact design for neater wiring
  • Lifetime warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires